Motion
PHS 60-1TB72

SKF
PHS 60-1TB72

72 Teeth, Steel Material
MI ITEM #11322369
MFR #PHS 60-1TB72
Price$525.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1TB72

72 Teeth, Steel Material
MI ITEM #11322369
MFR #PHS 60-1TB72

Mfr description
PHS 60-1TB72 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.40/each

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    17.6299 in
  • Overall Width
    1.7500 in
  • Weight
    28.7 lbs, 13 kg

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    72
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)