Motion
PHE 45GCKIT

SKF
PHE 45GCKIT

Gear Coupling Component - Coupling Size: 45
Mi Item #11322422
MFR #PHE 45GCKIT
Price$465.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 45GCKIT

Gear Coupling Component - Coupling Size: 45
Mi Item #11322422
MFR #PHE 45GCKIT

Mfr description
PHE 45GCKIT COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.81/each

Specifications

Dimensions

  • Coupling Size
    45
  • Coupling Size Code
    45
  • Weight
    5.95 lbs

Details

  • Component Type
    Assembly kit
  • Coupling Component
    Assembly kit
  • Coupling Type
    Gear couplings
  • Design Features
    Accommodate parallel and angular misalignment, Accommodate axial movement
  • Manufacturer Catalog Number
    PHE 45GCKIT
  • Performance Features
    Accommodate parallel and angular misalignment, Accommodate axial movement
  • Product Type
    Gear Coupling Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)