Motion
PHS 60-1B80

SKF
PHS 60-1B80

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 80 Teeth, Steel Material
MI ITEM #11322455
MFR #PHS 60-1B80
List Price$538.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1B80

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 80 Teeth, Steel Material
MI ITEM #11322455
MFR #PHS 60-1B80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$538.76/each for your price

Overview

Mfr description
PHS 60-1B80 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    19.5402 in
  • Maximum Bore Diameter
    2.7500 in
  • Weight
    41.98 lbs, 19 kg
  • Overall Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought