Motion
PHG B197X5

SKF
PHG B197X5

Classical Wrapped Banded V-Belt - B, 21/32 in Top Width, 5 Strand, 200 in Nominal Outside Length, Smooth
MI ITEM #11322478
MFR #PHG B197X5
List Price$377.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG B197X5

Classical Wrapped Banded V-Belt - B, 21/32 in Top Width, 5 Strand, 200 in Nominal Outside Length, Smooth
MI ITEM #11322478
MFR #PHG B197X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.46/each for your price

Overview

Mfr description
PHG B197X5 BELTING AND BELT DRIVE

Specifications

  • Section
    B
  • Number Of Strands
    5
  • Nominal Outside Length
    200 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought