Motion
PHC 60H-3X10FT

SKF
PHC 60H-3X10FT

Roller Chain - 60H Series, 60H / 3/4 in, 3 Strand, Carbon Steel Material
Mi Item #11322486
MFR #PHC 60H-3X10FT
Price$387.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 60H-3X10FT

Roller Chain - 60H Series, 60H / 3/4 in, 3 Strand, Carbon Steel Material
Mi Item #11322486
MFR #PHC 60H-3X10FT

Mfr description
PHC 60H-3X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.13/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7087 in, 18 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.2339 in, 5.94 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7090 in
  • Roller Width
    0.4949 in, 12.57 mm
  • Weight
    12.4 lbs, 18.45 kg
  • Weight per Foot
    12.915 lbs, 19.22 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    60H-3
  • Chain Number & Pitch
    60H / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 60H-3X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    60H
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)