1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX190-140X230
Keyless Bushing - FX190 Series, 140 mm ID, 230 mm OD
MI ITEM #
11322489
MFR #
PHF FX190-140X230
List Price
$473.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX190-140X230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX190-140X230
Keyless Bushing - FX190 Series, 140 mm ID, 230 mm OD
MI ITEM #
11322489
MFR #
PHF FX190-140X230
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$473.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF FX190-140X230 BUSHING
Specifications
Flange Type
Flangeless
Outside Diameter
230 mm
Number Of Locking Screws
10
Series
FX190
Weight
22 lbs
Bore Diameter
140 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data