Motion
PHS 80-1TB48

SKF
PHS 80-1TB48

48 Teeth, Steel Material
MI ITEM #11322553
MFR #PHS 80-1TB48
List Price$545.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1TB48

48 Teeth, Steel Material
MI ITEM #11322553
MFR #PHS 80-1TB48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$545.55/each for your price

Overview

Mfr description
PHS 80-1TB48 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    48
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    15.8598 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.2500 in
  • Weight
    28.2 lbs, 12.8 kg
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought