Motion
PHS 120-1A36

SKF
PHS 120-1A36

Roller Chain Sprocket - 120 / 1-1/2 in, A Hub, 36 Teeth, Steel Material
Mi Item #11322558
MFR #PHS 120-1A36
Price$546.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 120-1A36

Roller Chain Sprocket - 120 / 1-1/2 in, A Hub, 36 Teeth, Steel Material
Mi Item #11322558
MFR #PHS 120-1A36

Mfr description
PHS 120-1A36 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.41/each

Specifications

Dimensions

  • Outside Diameter
    18.0500 in
  • Weight
    54.92 lbs, 24.9 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)