Overview
Mfr description
PHS 24B-1A36 SPROCKET
Specifications
- Chain Number & Pitch24B / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth36
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter17.2106 in
- Weight61.1 lbs, 27.7 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data