Overview
Mfr description
PHS 28B-1A28 SPROCKET
Specifications
- Chain Number & Pitch28B / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth28
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter15.6299 in
- Weight45.03 lbs, 20.4 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data