Motion
PHC 20B-1DRX10FT

SKF
PHC 20B-1DRX10FT

Roller Chain - 20B Series, 20B / 1-1/4 in, 1 Strand, Carbon Steel Material
Mi Item #11322683
MFR #PHC 20B-1DRX10FT
Price$457.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 20B-1DRX10FT

Roller Chain - 20B Series, 20B / 1-1/4 in, 1 Strand, Carbon Steel Material
Mi Item #11322683
MFR #PHC 20B-1DRX10FT

Mfr description
PHC 20B-1DRX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.61/each

Specifications

Dimensions

  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    12.14 kg, 8.16 lbs
  • Weight per Foot
    8.16 lbs, 12.14 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    20B-1DR
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromet
  • Manufacturer Catalog Number
    PHC 20B-1DRX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    20B
  • Standards Met
    BS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)