Motion
PHS 24B-1B35

SKF
PHS 24B-1B35

Roller Chain Sprocket - 24B / 1-1/2 in, B Hub, 35 Teeth, Steel Material
Mi Item #11322685
MFR #PHS 24B-1B35
Price$569.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1B35

Roller Chain Sprocket - 24B / 1-1/2 in, B Hub, 35 Teeth, Steel Material
Mi Item #11322685
MFR #PHS 24B-1B35

Mfr description
PHS 24B-1B35 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.34/each

Specifications

Dimensions

  • Hub Diameter
    5.9055 in
  • Maximum Bore Diameter
    4.0157 in
  • Overall Width
    1.5748 in
  • Pitch Diameter
    16.7339 in
  • Weight
    73.78 lbs, 33.5 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)