Motion
PHG D440

SKF
PHG D440

Classical Wrapped V-Belt - D, 1-1/4 in Top Width, 1 Strand, 443 in Nominal Outside Length, Smooth
MI ITEM #11322718
MFR #PHG D440
Price$352.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG D440

Classical Wrapped V-Belt - D, 1-1/4 in Top Width, 1 Strand, 443 in Nominal Outside Length, Smooth
MI ITEM #11322718
MFR #PHG D440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$352.11/each

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    443 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    D

Overview

Mfr description
PHG D440 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought