Motion
PHG S14M-1890-170

SKF
PHG S14M-1890-170

14M, 14 mm Pitch, 1890 mm Pitch Length, 170 mm Width, 135 Teeth, Neoprene Material
MI ITEM #11322722
MFR #PHG S14M-1890-170
List Price$481.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG S14M-1890-170

14M, 14 mm Pitch, 1890 mm Pitch Length, 170 mm Width, 135 Teeth, Neoprene Material
MI ITEM #11322722
MFR #PHG S14M-1890-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.14/each for your price

Overview

Mfr description
PHG S14M-1890-170 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1890 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Weight
    5.5 lbs, 2.49 kg
  • Belt/Slab
    Belt
  • Belt Height
    0.4016 in
  • Belt Section
    S14M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber cords;Neoprene rubber cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text