Motion
PHS 60-2C68

SKF
PHS 60-2C68

Roller Chain Sprocket - 60 / 3/4 in, C Hub, 68 Teeth, Steel Material
MI ITEM #11322726
MFR #PHS 60-2C68
List Price$578.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2C68

Roller Chain Sprocket - 60 / 3/4 in, C Hub, 68 Teeth, Steel Material
MI ITEM #11322726
MFR #PHS 60-2C68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$578.40/each for your price

Overview

Mfr description
PHS 60-2C68 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    68
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.0000 in
  • Hub Type
    C
  • Outside Diameter
    16.6701 in
  • Maximum Bore Diameter
    3.3098 in
  • Weight
    52.56 lbs, 23.8 kg
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought