Motion
PHS 40-2B102

SKF
PHS 40-2B102

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 102 Teeth, Steel Material
MI ITEM #11322734
MFR #PHS 40-2B102
List Price$579.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-2B102

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 102 Teeth, Steel Material
MI ITEM #11322734
MFR #PHS 40-2B102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$579.14/each for your price

Overview

Mfr description
PHS 40-2B102 SPROCKET

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    102
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    16.5299 in
  • Maximum Bore Diameter
    2.7500 in
  • Weight
    41.58 lbs, 18.9 kg
  • Overall Width
    2.1299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text