Motion
PHE 1110TGGRID

SKF
PHE 1110TGGRID

Grid Coupling Grid - 1110 Coupling Size Code
MI ITEM #11322737
MFR #PHE 1110TGGRID
Price$526.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 1110TGGRID

Grid Coupling Grid - 1110 Coupling Size Code
MI ITEM #11322737
MFR #PHE 1110TGGRID

Mfr description
PHE 1110TGGRID COUPLING & UNIVERSAL JOIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.21/each

Specifications

Dimensions

  • Coupling Size Code
    1110
  • Weight
    4.497 lbs

Details

  • Coupling Component
    Grid Only
  • Element Material
    Alloy Steel
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)