Motion
PHC 2120X10FT

SKF
PHC 2120X10FT

Roller Chain - 2120 Series, 2120 / 3 in, 1 Strand, Carbon Steel Material
Mi Item #11322745
MFR #PHC 2120X10FT
Price$425.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 2120X10FT

Roller Chain - 2120 Series, 2120 / 3 in, 1 Strand, Carbon Steel Material
Mi Item #11322745
MFR #PHC 2120X10FT

Mfr description
PHC 2120X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.41/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.4055 in, 35.70 mm
  • Link Plate Thickness
    0.1890 in, 4.79 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pitch
    3 in
  • Plate Height
    0.6300 in
  • Roller Width
    0.9929 in, 25.22 mm
  • Weight
    2.73 lbs, 4.063 kg
  • Weight per Foot
    2.73 lbs, 4.06 kg/m

Details

  • Application
    Conveying
  • Chain Number
    2120
  • Chain Number & Pitch
    2120 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Manufacturer Catalog Number
    PHC 2120X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    2120
  • Standards Met
    ANSI
  • Type
    Double pitch chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)