Motion
PHC 100-1DRX10FT

SKF
PHC 100-1DRX10FT

Roller Chain - 100 Series, 100 / 1-1/4 in, 1 Strand, Carbon Steel Material
Mi Item #11322750
MFR #PHC 100-1DRX10FT
Price$1,268.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 100-1DRX10FT

Roller Chain - 100 Series, 100 / 1-1/4 in, 1 Strand, Carbon Steel Material
Mi Item #11322750
MFR #PHC 100-1DRX10FT

Mfr description
PHC 100-1DRX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,268.16/each

Specifications

Dimensions

  • Inside Width
    0.7440 in, 18.89 mm
  • Link Plate Height
    1.1811 in, 30 mm
  • Link Plate Thickness
    0.1570 in, 4 mm
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.1810 in
  • Roller Width
    0.7440 in, 18.90 mm
  • Weight
    8.62 lbs, 12.83 kg
  • Weight per Foot
    8.62 lbs, 12.83 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    100-1DR
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromate
  • Manufacturer Catalog Number
    PHC 100-1DRX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    100
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)