Motion
PHS 140-1B27

SKF
PHS 140-1B27

Roller Chain Sprocket - 140 / 1-3/4 in, B Hub, 27 Teeth, Steel Material
Mi Item #11322754
MFR #PHS 140-1B27
Price$582.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1B27

Roller Chain Sprocket - 140 / 1-3/4 in, B Hub, 27 Teeth, Steel Material
Mi Item #11322754
MFR #PHS 140-1B27

Mfr description
PHS 140-1B27 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.67/each

Specifications

Dimensions

  • Hub Diameter
    6.2500 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    16.0201 in
  • Overall Width
    3.0000 in
  • Weight
    57.52 lbs, 26.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)