Specifications
Dimensions
- Pitch Diameter18.1642 in
- Weight69.36 lbs, 31.5 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch24B / 1-1/2 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth38
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)