Motion
PHS 24B-1TB29

SKF
PHS 24B-1TB29

29 Teeth, Steel Material
Mi Item #11322862
MFR #PHS 24B-1TB29
Price$601.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1TB29

29 Teeth, Steel Material
Mi Item #11322862
MFR #PHS 24B-1TB29

Mfr description
PHS 24B-1TB29 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.23/each

Specifications

Dimensions

  • Hub Diameter
    5.2520 in
  • Length Through Bore
    2.0079 in
  • Maximum Bore Diameter
    3.0000 in
  • Overall Width
    2.0079 in
  • Pitch Diameter
    13.8697 in
  • Weight
    31.65 lbs, 14.4 kg

Details

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Material
    Steel
  • Number Of Teeth
    29
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)