Motion
PHC C2052SSX10FT

SKF
PHC C2052SSX10FT

Roller Chain - C Series, C2052 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #11322867
MFR #PHC C2052SSX10FT
Price$441.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2052SSX10FT

Roller Chain - C Series, C2052 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #11322867
MFR #PHC C2052SSX10FT

Mfr description
PHC C2052SSX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.27/each

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.8150 in, 20.69 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.5910 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    1.27 kg, 0.853 lbs
  • Weight per Foot
    0.853 lbs, 1.27 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2052
  • Chain Number & Pitch
    C2052 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    PHC C2052SSX10FT
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)