Overview
Mfr description
PHS 12B-1A96 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth96
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter22.9224 in
- Weight49.43 lbs, 22.4 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data