Motion
PHS 50-2B84

SKF
PHS 50-2B84

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 84 Teeth, Steel Material
MI ITEM #11322925
MFR #PHS 50-2B84
Price$614.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-2B84

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 84 Teeth, Steel Material
MI ITEM #11322925
MFR #PHS 50-2B84

Mfr description
PHS 50-2B84 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$614.89/each

Specifications

Dimensions

  • Hub Diameter
    4.5000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    17.0799 in
  • Overall Width
    2.3799 in
  • Weight
    50.51 lbs, 22.9 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    84
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)