Overview
Mfr description
PHS 28B-1A30 SPROCKET
Specifications
- Chain Number & Pitch28B / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth30
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter16.7417 in
- Weight54.44 lbs, 24.7 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data