Motion
PHC 35-2SSX5MTR

SKF
PHC 35-2SSX5MTR

Roller Chain - 2 Strand, Stainless Steel Material
Mi Item #11322962
MFR #PHC 35-2SSX5MTR
Price$416.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 35-2SSX5MTR

Roller Chain - 2 Strand, Stainless Steel Material
Mi Item #11322962
MFR #PHC 35-2SSX5MTR

Mfr description
PHC 35-2SSX5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.98/each

Specifications

Dimensions

  • Plate Height
    0.3540 in

Details

  • Chain Number
    35
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)