Motion
PHF FX51-190X250

SKF
PHF FX51-190X250

Keyless Bushing - FX51 Series, 190 mm ID, 250 mm OD
Mi Item #11322963
MFR #PHF FX51-190X250
Price$543.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX51-190X250

Keyless Bushing - FX51 Series, 190 mm ID, 250 mm OD
Mi Item #11322963
MFR #PHF FX51-190X250

Mfr description
PHF FX51-190X250 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.00/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Outside Diameter  
    250 mm
  • Overall Length
    78 mm
  • Weight
    22 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    15
  • Series
    FX51
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)