Motion
PHS 20B-1A51

SKF
PHS 20B-1A51

Roller Chain Sprocket - 20B / 1-1/4 in, A Hub, 51 Teeth, Steel Material
MI ITEM #11322966
MFR #PHS 20B-1A51
Price$622.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1A51

Roller Chain Sprocket - 20B / 1-1/4 in, A Hub, 51 Teeth, Steel Material
MI ITEM #11322966
MFR #PHS 20B-1A51

Mfr description
PHS 20B-1A51 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$622.89/each

Specifications

Dimensions

  • Pitch Diameter
    20.3051 in
  • Weight
    53.86 lbs, 24.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    51
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)