Motion
PHS 140-1A30

SKF
PHS 140-1A30

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 30 Teeth, Steel Material
MI ITEM #11322980
MFR #PHS 140-1A30
Price$625.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1A30

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 30 Teeth, Steel Material
MI ITEM #11322980
MFR #PHS 140-1A30

Mfr description
PHS 140-1A30 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.04/each

Specifications

Dimensions

  • Outside Diameter
    17.7000 in
  • Weight
    51.06 lbs, 23.2 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)