Motion
PHC 50-1SBX10FT

SKF
PHC 50-1SBX10FT

Roller Chain - 50 Series, 50 / 5/8 in, Solid Roller, Alloy Steel Material
MI ITEM #11323003
MFR #PHC 50-1SBX10FT
Price$685.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 50-1SBX10FT

Roller Chain - 50 Series, 50 / 5/8 in, Solid Roller, Alloy Steel Material
MI ITEM #11323003
MFR #PHC 50-1SBX10FT

Mfr description
PHC 50-1SBX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.16/each

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Minimum Curve Radius
    15.7480 in
  • Pin Diameter
    0.1720 in, 4.37 mm
  • Pin Length
    0.8150 in, 20.69 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5940 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    1.09 kg, 0.732 lbs
  • Weight per Foot
    0.732 lbs, 1.09 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Roller
  • Chain Number
    50-1SB
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Side Bow Chain
  • Corrosion Resistant
    No
  • Material
    Alloy Steel
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    50
  • Standards Met
    ANSI B29.1, ISO 606, DIN 8188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)