Motion
PHS 16B-1B60

SKF
PHS 16B-1B60

Roller Chain Sprocket - 16B / 1 in, B Hub, 60 Teeth, Steel Material
MI ITEM #11323016
MFR #PHS 16B-1B60
Price$633.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1B60

Roller Chain Sprocket - 16B / 1 in, B Hub, 60 Teeth, Steel Material
MI ITEM #11323016
MFR #PHS 16B-1B60

Mfr description
PHS 16B-1B60 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.22/each

Specifications

Dimensions

  • Hub Diameter
    5.2362 in
  • Maximum Bore Diameter
    3.3465 in
  • Overall Width
    2.6772 in
  • Pitch Diameter
    19.1071 in
  • Weight
    38.35 lbs, 17.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)