Motion
PHG S14M-3150-115

SKF
PHG S14M-3150-115

14M, 14 mm Pitch, 3150 mm Pitch Length, 115 mm Width, 225 Teeth, Neoprene Material
Mi Item #11323022
MFR #PHG S14M-3150-115
Price$528.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG S14M-3150-115

14M, 14 mm Pitch, 3150 mm Pitch Length, 115 mm Width, 225 Teeth, Neoprene Material
Mi Item #11323022
MFR #PHG S14M-3150-115

Mfr description
PHG S14M-3150-115 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.08/each

Specifications

Dimensions

  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber cords;Neoprene rubber cushion
  • Belt Section
    S14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    225
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)