Motion
PHS 10B-1TB95

SKF
PHS 10B-1TB95

95 Teeth, Steel Material
Mi Item #11323069
MFR #PHS 10B-1TB95
Price$642.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1TB95

95 Teeth, Steel Material
Mi Item #11323069
MFR #PHS 10B-1TB95

Mfr description
PHS 10B-1TB95 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.81/each

Specifications

Dimensions

  • Hub Diameter
    4.3307 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    18.9031 in
  • Weight
    19.69 lbs, 8.93 kg

Details

  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Steel
  • Number Of Teeth
    95
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)