Motion
PHC 05B-2SSX5MTR

SKF
PHC 05B-2SSX5MTR

Roller Chain - 05B Series, 05B / 5/16 in, 2 Strand, Stainless Steel Material
Mi Item #11323081
MFR #PHC 05B-2SSX5MTR
Price$443.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 05B-2SSX5MTR

Roller Chain - 05B Series, 05B / 5/16 in, 2 Strand, Stainless Steel Material
Mi Item #11323081
MFR #PHC 05B-2SSX5MTR

Mfr description
PHC 05B-2SSX5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.74/each

Specifications

Dimensions

  • Pitch
    5/16 in
  • Plate Height
    0.2800 in

Details

  • Chain Number
    05B-2
  • Chain Number & Pitch
    05B / 5/16 in
  • Chain Standard
    British Standard
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    PHC 05B-2SSX5MTR
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    05B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)