Motion
PHC 60-1SSX10FT

SKF
PHC 60-1SSX10FT

Roller Chain - 60 Series, 60 / 3/4 in, 1 Strand, Stainless steel Material
MI ITEM #11323082
MFR #PHC 60-1SSX10FT
Price$414.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 60-1SSX10FT

Roller Chain - 60 Series, 60 / 3/4 in, 1 Strand, Stainless steel Material
MI ITEM #11323082
MFR #PHC 60-1SSX10FT

Mfr description
PHC 60-1SSX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.13/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7087 in, 18 mm
  • Link Plate Thickness
    0.0950 in, 2.41 mm
  • Pin Diameter
    0.2339 in, 5.94 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7090 in
  • Roller Width
    0.4949 in, 12.57 mm
  • Weight
    0.333 lbs, 0.496 kg
  • Weight per Foot
    0.333 lbs, 0.496 kg/m

Details

  • Application
    Corrosion Resistant, Food Grade, High Temperature, Low Temperature
  • Chain Number
    60-1SS
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    PHC 60-1SSX10FT
  • Material
    Stainless steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 400 °C, -4 to 752 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature, Low Temperature
  • Series
    60
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)