Overview
Mfr description
PHS 24B-1A40 SPROCKET
Specifications
- Chain Number & Pitch24B / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth40
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter19.1181 in
- Weight79.87 lbs, 36.2 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data