Specifications
Dimensions
- Belt Section SizeSPZ
- Bore DiameterBushing Required
- Outside Diameter634 mm
- Weight61.5 lbs
Details
- Bore TypeTaper Lock Bushed
- Bushing Series3030
- MaterialCast Iron
- Number Of Grooves5
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)