Motion
PHS 16B-1A72

SKF
PHS 16B-1A72

Roller Chain Sprocket - 16B / 1 in, A Hub, 72 Teeth, Steel Material
MI ITEM #11323100
MFR #PHS 16B-1A72
Price$651.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1A72

Roller Chain Sprocket - 16B / 1 in, A Hub, 72 Teeth, Steel Material
MI ITEM #11323100
MFR #PHS 16B-1A72

Mfr description
PHS 16B-1A72 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.86/each

Specifications

Dimensions

  • Pitch Diameter
    22.926 in
  • Weight
    72.18 lbs, 32.7 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)