Motion
PHS 32B-1A27

SKF
PHS 32B-1A27

Roller Chain Sprocket - 32B / 2 in, A Hub, 27 Teeth, Steel Material
Mi Item #11323109
MFR #PHS 32B-1A27
Price$653.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1A27

Roller Chain Sprocket - 32B / 2 in, A Hub, 27 Teeth, Steel Material
Mi Item #11323109
MFR #PHS 32B-1A27

Mfr description
PHS 32B-1A27 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.55/each

Specifications

Dimensions

  • Pitch Diameter
    17.2276 in
  • Weight
    72.97 lbs, 33.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)