Motion
PHS 16B-3TB30

SKF
PHS 16B-3TB30

30 Teeth, Steel Material
MI ITEM #11323113
MFR #PHS 16B-3TB30
Price$654.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-3TB30

30 Teeth, Steel Material
MI ITEM #11323113
MFR #PHS 16B-3TB30

Mfr description
PHS 16B-3TB30 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.93/each

Specifications

Dimensions

  • Length Through Bore
    2.5197 in
  • Maximum Bore Diameter
    3.5000 in
  • Pitch Diameter
    9.5669 in
  • Weight
    38.94 lbs, 17.7 kg

Details

  • Chain Number & Pitch
    16B / 1 in
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)