Motion
PHC 12B-3X5MTR

SKF
PHC 12B-3X5MTR

Roller Chain - 12B Series, 12B / 3/4 in, 3 Strand, Carbon Steel Material
Mi Item #11323160
MFR #PHC 12B-3X5MTR
Price$522.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 12B-3X5MTR

Roller Chain - 12B Series, 12B / 3/4 in, 3 Strand, Carbon Steel Material
Mi Item #11323160
MFR #PHC 12B-3X5MTR

Mfr description
PHC 12B-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.12/each

Specifications

Dimensions

  • Inside Width
    0.4598 in, 11.67 mm
  • Link Plate Height
    0.6299 in, 16 mm
  • Link Plate Thickness
    0.0728 in, 1.84 mm
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6300 in
  • Weight
    11.35 kg, 7.63 lbs
  • Weight per Foot
    7.63 lbs, 11.35 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    12B-3
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 12B-3X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    12B
  • Standards Met
    European standards (EN), BS
  • Type
    Transmission Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)