Motion
PHP 6SPB315TB3525

SKF
PHP 6SPB315TB3525

V-Belt Pulley - SPB Belt Section, 6 Groove, Bushing Required Bore Size, Taper Lock Bushed, 3525 Series Bushing, Cast Iron Material
Mi Item #11323162
MFR #PHP 6SPB315TB3525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 6SPB315TB3525

V-Belt Pulley - SPB Belt Section, 6 Groove, Bushing Required Bore Size, Taper Lock Bushed, 3525 Series Bushing, Cast Iron Material
Mi Item #11323162
MFR #PHP 6SPB315TB3525

Mfr description
PHP 6SPB315TB3525 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)