Motion
PHC 120H-1X10FT

SKF
PHC 120H-1X10FT

Roller Chain - 120H-1 Series, 120H / 1-1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11323177
MFR #PHC 120H-1X10FT
Price$477.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 120H-1X10FT

Roller Chain - 120H-1 Series, 120H / 1-1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11323177
MFR #PHC 120H-1X10FT

Mfr description
PHC 120H-1X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.50/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.4055 in, 35.70 mm
  • Link Plate Thickness
    0.2205 in, 5.60 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.4055 in
  • Roller Width
    0.9929 in, 25.22 mm
  • Weight
    14.6 lbs, 21.73 kg
  • Weight per Foot
    14.6 lbs, 21.73 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    120H-1
  • Chain Number & Pitch
    120H / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 120H-1X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    120H-1
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)