Motion
PHS 80-2B42

SKF
PHS 80-2B42

Roller Chain Sprocket - 80 / 1 in, B Hub, 42 Teeth, Steel Material
MI ITEM #11323209
MFR #PHS 80-2B42
Price$675.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-2B42

Roller Chain Sprocket - 80 / 1 in, B Hub, 42 Teeth, Steel Material
MI ITEM #11323209
MFR #PHS 80-2B42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$675.59/each

Specifications

Dimensions

  • Hub Diameter
    5.7500 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    13.9402 in
  • Overall Width
    3.1299 in
  • Weight
    71.65 lbs, 32.5 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    42
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 80-2B42 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought