Motion
PHP 3-C140-E

SKF
PHP 3-C140-E

V-belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 14.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #11323259
MFR #PHP 3-C140-E
Price$487.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 3-C140-E

V-belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 14.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #11323259
MFR #PHP 3-C140-E

Mfr description
PHP 3-C140-E PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.96/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    14.4000 in
  • Weight
    50.1 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)