Motion
PHC C12B-3X5MTR

SKF
PHC C12B-3X5MTR

Roller Chain - 12B Series, 12B / 3/4 in, Solid Roller, 3 Strand, Carbon Steel Material
Mi Item #11323264
MFR #PHC C12B-3X5MTR
Price$553.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C12B-3X5MTR

Roller Chain - 12B Series, 12B / 3/4 in, Solid Roller, 3 Strand, Carbon Steel Material
Mi Item #11323264
MFR #PHC C12B-3X5MTR

Mfr description
PHC C12B-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.51/each

Specifications

Dimensions

  • Inside Width
    0.4590 in, 11.66 mm
  • Link Plate Height
    0.6299 in, 16 mm
  • Link Plate Thickness
    0.0728 in, 1.84 mm
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pitch
    3/4 in
  • Plate Height
    0.8268 in
  • Roller Width
    0.4591 in, 11.66 mm
  • Weight
    12.768 kg, 8.58 lbs
  • Weight per Foot
    8.58 lbs, 12.768 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Solid Roller
  • Chain Number
    C12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Conveyor Chains
  • Manufacturer Catalog Number
    PHC C12B-3X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    12B
  • Standards Met
    BS
  • Type
    Conveyor Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)