Motion
PHF FX10-200X260

SKF
PHF FX10-200X260

Keyless Bushing - FX10 Series, 200 mm ID, 260 mm OD
Mi Item #11323268
MFR #PHF FX10-200X260
Price$574.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX10-200X260

Keyless Bushing - FX10 Series, 200 mm ID, 260 mm OD
Mi Item #11323268
MFR #PHF FX10-200X260

Mfr description
PHF FX10-200X260 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.14/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter  
    260 mm
  • Overall Length
    68 mm
  • Weight
    19 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    30
  • Series
    FX10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)