Overview
Mfr description
PHS 20B-1A53 SPROCKET
Specifications
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth53
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter21.1004 in
- Weight60.12 lbs, 27.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data