1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHC BL846X10FT
Leaf Chain - 4x6 Lacing, 1 in Pitch, Carbon Steel Material
MI ITEM #
11323286
MFR #
PHC BL846X10FT
Price
$606.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
SKF PHC BL846X10FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHC BL846X10FT
Leaf Chain - 4x6 Lacing, 1 in Pitch, Carbon Steel Material
MI ITEM #
11323286
MFR #
PHC BL846X10FT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$606.35
/each
Qty
Add to Cart
Specifications
Dimensions
Lacing
4x6
Pin
Diameter
0.3750 in
Pitch
1 in
Weight
43.7 lbs
Details
Material
Carbon Steel
Product Type
Leaf Chain
Series
BL
Standards Met
ANSI
Overview
Mfr description
PHC BL846X10FT CHAIN & CHAIN DRIVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought